Zoro Homepage

CHAIR, UBER MDBACK VINYL BL

  • Mfr # SAF3491BV

  • Zoro # G401827111


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3491BV
Zoro #
G401827111
UPC #
73555349146
Country of Origin
Taiwan, Province of China

Details

Style
Mid Back Executive Chair

Description

Mid-back chair is designed especially for multi-shift intensive-use environments, especially for the big and tall person. Chair offers a 500 lb. capacity and is rated for 24/7 use. Upholstered with 100 percent vinyl, chair features an extra-wide, deep seat with thick-cushioned foam for long-term comfort. Seat size is 22-1/4" wide x 20-3/4" deep. Back size is 23" wide x 19-3/4" high. Mid-back chair features a swivel seat with pneumatic seat-height adjustment from 18-1/2" to 22-1/2", tilt, tilt lock, tilt tension and an oversized five-star base with 2" hooded dual-wheel casters for stability. Meets or exceeds ANSI/BIFMA standards. Available in black frame only. Arms are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.