Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Rack, Spiral Nail Head, Black/Silver

  • Mfr # 4191NC

  • Zoro # G0929249


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black/Silver
Base Dia. (In.)
15
Depth (In.)
15
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4191NC
Zoro #
G0929249
UPC #
073555419108
Country of Origin
China

Dimensions

Base Dia. (In.)
15
Depth (In.)
15
Height (In.)
67
Width (In.)
67

Details

Item
Coat Rack
Material
Steel
Color
Black/Silver
Assembly
Required
Type
Spiral Nail Head

Description

Coat Rack, Spiral Nail Head, Height (In.) 67, Depth (In.) 15, Width (In.) 67, Base Dia. (In.) 15, Material Steel, Color Black/Silver, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.