Coat Rack, Steel, Black, 70"
Mfr # 4163BL
Zoro # G1256593
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Color
Black
Base Dia. (In.)
21 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4163BL
Zoro #
G1256593
UPC #
073555416329
Country of Origin
China
Dimensions
Base Dia. (In.)
21 in
Height (In.)
70 in
Depth (In.)
21 in
Width (In.)
70 in
Overall Width
21 in
Overall Height
70 in
Overall Depth
21 in
Base Diameter
21 in
Details
Item
Coat Tree
Material
Steel
Finish
Powder Coated
Color
Black
Assembly
Unassembled
Product Type
Coat Tree
Includes Umbrella Storage
No Umbrella Storage
Number of Hooks
4
Number of Hangers
8
Hook Weight Capacity
5 lb
Description
Coat Rack,Steel,Black,70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.