Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5277BL
Zoro #
G7450712
UPC #
073555527728
Country of Origin
China
Dimensions
Overall Height
19-3/4"
Overall Width
15-1/2"
Overall Depth
14"
Details
Item
Compact Mobile File Cart
Color
Black
Construction
Steel
Description
Compact Mobile File Cart, Overall Width 15 1/2 in, Overall Depth 14 in, Overall Height 19 3/4 in, Construction Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.