
Computer Workstation, 1,000 lb cap.
Mfr # TWTYP15TBLKSTGMBK
Zoro # G621724719
product price: $8,059.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWTYP15TBLKSTGMBK
Zoro #
G621724719
UPC #
-
Country of Origin
United States
Description
Computer Workstation, Product Type Computer Workstation, Overall Height 86 in, Overall Depth 30 in, Number of Trays 0, Overall Width 72 in, Number of Cabinets 1, Weight Capacity 1,000 lb, Number of Shelves 1, Color Black, Gray, Material Laminate, Steel, Number of Display Mounts 0, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.