Zoro Homepage

Costumer Coat Rack Tree, 4 Double Hooks

  • Mfr # 4163CR

  • Zoro # G8586770


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Chrome
Color
Black
Holds
Up to 8 Garments
Height (In.)
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4163CR
Zoro #
G8586770
UPC #
073555416305
Country of Origin
China

Dimensions

Height (In.)
70 in
Depth (In.)
21 in
Width (In.)
21 in
Base Dia. (In.)
21 in
Overall Height
70 in
Overall Width
21 in
Overall Depth
21 in
Base Diameter
21 in

Details

Item
Coat Tree
Material
Steel
Finish
Chrome
Color
Black
Holds
Up to 8 Garments
Assembly
Unassembled
Type
Stand Alone
Product Type
Coat Tree
Includes Umbrella Storage
No Umbrella Storage
Number of Hangers
8
Hook Weight Capacity
5 lb
Number of Hooks
4

Description

Costumer Coat Rack Tree,4 Double Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.