Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPU Holder, 7x22-1/2x9-1/2", Black

  • Mfr # 2176

  • Zoro # G0929404


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Overall Depth
9 1/2 in
Standards
Meets or Exceeds ANSI/BIFMA
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2176
Zoro #
G0929404
UPC #
073555217605
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
9 1/2 in

Details

Item
CPU Holder
Material
Steel
Color
Black
Standards
Meets or Exceeds ANSI/BIFMA
Includes
Mounting Hardware
Series
Ergo-Comfort

Description

CPU Holder, Ergo-Comfort Series, Color Black, Overall Depth 9 1/2 in, Material Steel, Standards Meets or Exceeds ANSI/BIFMA, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.