Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPU Holder, 9x23-3/4x13-1/2", Black

  • Mfr # 2175

  • Zoro # G0929492


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Width
13"
Height
23.8"
Depth
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175
Zoro #
G0929492
UPC #
073555217506
Country of Origin
Taiwan, Province of China

Dimensions

Width
13"
Height
23.8"
Depth
13.5"
Overall Depth
13 1/2 in

Details

Item
CPU Holder
Material
Steel
Color
Black
Standards
Meets or Exceeds ANSI/BIFMA
Includes
Mounting Hardware
Series
Ergo-Comfort
Green Certification or Other Recognition
GREENGUARD

Description

CPU Holder, Ergo-Comfort Series, Color Black, Overall Depth 13 1/2 in, Material Steel, Standards Meets or Exceeds ANSI/BIFMA, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.