Zoro Homepage

Data File Extension for 5026

  • Mfr # 5056

  • Zoro # G0924662


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Sand
Width
26.5"
Height
8"
Depth
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5056
Zoro #
G0924662
UPC #
00735555056034
Country of Origin
China

Dimensions

Width
26.5"
Height
8"
Depth
12.5"

Details

Item
Data File Extension for 5026
Material
Steel
Color
Sand

Description

Data File Extension for 5026

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.