Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Machine Stand, Black

  • Mfr # 1859BL

  • Zoro # G0928232


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Plastic
Load Capacity (Lb.)
100 Top Shelf/50 Lower Shelves
Overall Width (In.)
34-3/4
Overall Height (In.)
30-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859BL
Zoro #
G0928232
UPC #
073555185928
Country of Origin
China

Dimensions

Overall Width (In.)
34-3/4
Overall Height (In.)
30-3/4
Overall Depth (In.)
25-1/2
Width
34.8"
Height
30.8"
Depth
25.5"

Details

Color
Black
Material
Steel, Plastic
Item
Deluxe Machine Stand
Load Capacity (Lb.)
100 Top Shelf/50 Lower Shelves
Assembly
Required
Caster Type
Locking Wheels
Number of Adjustable Shelves
1
Green Certification or Other Recognition
GREENGUARD
Number of Casters
4

Description

Deluxe Machine Stand, Material Steel, Plastic, Color Black, Overall Height (In.) 30-3/4, Overall Width (In.) 34-3/4, Overall Depth (In.) 25-1/2, Load Capacity (Lb.) 100 Top Shelf/50 Lower Shelves, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.