Deluxe Machine Stand, Gray
Mfr # 1859GR
Zoro # G0928171
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Plastic, Steel
Overall Depth (In.)
25 1/2 in
Overall Height (In.)
30 3/4 in
Assembly
Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1859GR
Zoro #
G0928171
UPC #
073555185935
Country of Origin
China
Dimensions
Overall Depth (In.)
25 1/2 in
Overall Height (In.)
30 3/4 in
Overall Width (In.)
34 3/4 in
Depth
25.5"
Width
34.8"
Height
30.8"
Details
Color
Gray
Material
Plastic, Steel
Item
Deluxe Machine Stand
Assembly
Required
Load Capacity (Lb.)
100 lb Top Shelf; 50 lb Lower Shelves
Green Certification or Other Recognition
GREENGUARD
Caster Type
Locking Wheels
Number of Casters
4
Description
Deluxe Machine Stand, Color Gray, Material Plastic, Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.