Desk Chair Loop Arms, Loop Arms, Mesh, Black
Mfr # 3396BL
Zoro # G0927359
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Loop Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3396BL
Zoro #
G0927359
UPC #
073555339628
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
8"
Details
Office Chair Style
Desk Chair
Arm Style
Loop Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Color
Black
Item
Loop Arms
Material
Mesh
Series
Vue(TM)
Style
Desk Chair
Description
Loop Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.