Zoro Homepage

Desk-Side Printer Stand, Light Gray

  • Mfr # 1860GR

  • Zoro # G0929562


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Material
Plastic
Overall Width (In.)
20 in
Shelf Depth (In.)
17 5/8 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860GR
Zoro #
G0929562
UPC #
073555186031
Country of Origin
China

Dimensions

Overall Width (In.)
20 in
Shelf Depth (In.)
17 5/8 in
Overall Height (In.)
29 1/4 in
Overall Depth (In.)
17 1/2 in

Details

Color
Light Gray
Material
Plastic
Item
Desk-Side Printer Stand
Assembly
Required
Load Capacity (Lb.)
50 lb Per Shelf
Product Type
Desk-Side Printer Stand

Description

Desk-Side Printer Stand, Material Plastic, Color Light Gray, Overall Height (In.) 29 1/4 in, Overall Width (In.) 20 in, Overall Depth (In.) 17 1/2 in, Shelf Depth (In.) 17 5/8 in, Load Capacity (Lb.) 50 lb Per Shelf, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.