Desktop Organizer, 11-3/4"DX8"H
Mfr # 3271BU
Zoro # G0926875
product price: $40.79
/eaKey Features
Material
Metal, Steel
Color
Blue
Height
8 in
Depth
11 3/4 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3271BU
Zoro #
G0926875
UPC #
073555327151
Country of Origin
China
Dimensions
Width
9 1/4 in
Height
8 in
Depth
11 3/4 in
Overall Width
9 1/4 in
Overall Depth
11 3/4 in
Overall Height
8 in
Details
Item
Desktop Organizer
Material
Metal, Steel
Color
Blue
Includes
Mounting Hardware
Number of Compartments
3
Finish
Powder Coated
Features
Durable, Sturdy, Stackable, Interlockable
Product Type
Desktop Organizer
Application
Letter, Accessories, File, Paper
Description
Desktop Organizer, Width 9 1/4 in, Depth 11 3/4 in, Height 8 in, Material Metal, Steel, Finish Powder Coated, Color Blue, Number of Compartments 3, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.