Zoro Homepage

Desktop Organizer, 12-21/64"D

  • Mfr # 3240BL

  • Zoro # G0926263


product price: $54.39
/ea

Key Features

Material
Steel
Color
Black
Width
14 21/64 in
Height
10 in
Depth
12 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240BL
Zoro #
G0926263
UPC #
073555324020
Country of Origin
China

Dimensions

Width
14 21/64 in
Height
10 in
Depth
12 21/64 in

Details

Item
Desktop Organizer
Material
Steel
Color
Black
Number of Compartments
6
Finish
Powder Coated
Includes
Mounting Hardware
Features
Lightweight, Scratch Resistant, Durable
Product Type
Desktop Organizer
Application
Document, Note, File, Pen/Pencil Storage, Paper, Folder

Description

Desktop Organizer, Width 14 21/64 in, Depth 12 21/64 in, Height 10 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 6, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.