Zoro Homepage

Desktop Organizer, 12-21/64"DX17"W

  • Mfr # 3241BL

  • Zoro # G0926902


product price: $54.99
/ea

Key Features

Material
Steel
Color
Black
Width
17 in
Height
10 in
Depth
12 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3241BL
Zoro #
G0926902
UPC #
073555324129
Country of Origin
China

Dimensions

Width
17 in
Height
10 in
Depth
12 21/64 in

Details

Item
Desktop Organizer
Material
Steel
Color
Black
Number of Compartments
4
Includes
Mounting Hardware
Finish
Powder Coated
Product Type
Desktop Organizer

Description

Desktop Organizer, Width 17 in, Depth 12 21/64 in, Height 10 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 4, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.