Zoro Homepage

Write Way Dual-sided Directional Sign, 18" W, 65" H, Steel

  • Mfr # SAF4117BL

  • Zoro # G201846596


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Rectangular
Sign Material
Steel
Sign Mounting Style
Countertop; Desktop
Standards
Greenguard Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF4117BL
Zoro #
G201846596
UPC #
73555411720
Country of Origin
China

Dimensions

Width
18"
Height
65"

Details

Item
Write Way Dual-sided Directional Sign
Sign Shape
Rectangular
Sign Material
Steel
Sign Mounting Style
Countertop; Desktop
Standards
Greenguard Certified

Description

Write Way Directional Sign is a practical addition to any front office or reception area where directions need to be communicated. Just write message on attention-getting, arrow-shaped surface and position pointing up, down, left or right. Arrow adjusts positive or negative 45 degrees. Durable, dual-sided porcelain on steel whiteboard is ideal for use with magnets and allows messages to be displayed for traffic coming from either direction. Easy to use and transport, this sign can be used anywhere, indoors or out. Shape is ideal for listing multiple meeting locations. Sign has an 18" wide hollow base that can be filled with water or sand for weighted stability. Molded construction includes UV inhibitors for indoor or outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.