DoubleSided Book Cart, Steel 6 Shelf Cart
Mfr # 5357SA
Zoro # G0924382
product price: $609.99
/eaKey Features
Type
Double-Sided
Color
Sand
Number of Shelves
6
Height
43-1/2"
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5357SA
Zoro #
G0924382
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
43-1/2"
Width
36"
Depth
18-1/2"
Caster Size
2 1/2"
Overall Width
36 in
Overall Height
43 1/2 in
Caster Diameter
4 in
Overall Depth
18 1/2 in
Depth Form Factor
Letter
Description
Double-Sided Book Cart, Product Type Double-Sided Book Cart, Material Steel, Number of Dividers 3, Overall Height 43 1/2 in, Overall Depth 18 1/2 in, Overall Width 36 in, Caster Type Lockable Swivel, Color Sand, Back Style Back-to-Back, Number of Shelves 6, Weight Capacity Not Applicable, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity Not Applicable, Assembly Assembled, Depth Form Factor Letter, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.