Drafting Chair Extended Height Chair, Black, Vinyl, 23" to 33" Height, Vinyl, Black
Mfr # 3442BV
Zoro # G8587735
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Drafting Chair
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
23" to 33"
Back Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3442BV
Zoro #
G8587735
UPC #
073555344202
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
23" to 33"
Overall Height
49"
Details
Office Chair Style
Drafting Chair
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Backrest
Form Fitting Contoured Back and Thickly Cushioned
Caster Type
Two-Tone Dual Carpet Casters
Color
Black
Item
Extended Height Chair,Black,Vinyl
Material
vinyl
Series
Metro(TM)
Weight Capacity
250 lb.
Frame Material
Aluminum
Style
Desk Chair
Description
Extended Height Chair,Black,Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.