Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drafting Table Top , 72" W 1" H, Green Tabletop

  • Mfr # 3953

  • Zoro # G0929851


product price: $572.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Tabletop Color
Green
Material
Melamine Laminate Wood
Width
72"
Depth
37-1/2"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3953
Zoro #
G0929851
UPC #
073555395303
Country of Origin
Taiwan, Province of China

Dimensions

Width
72"
Depth
37-1/2"
Height
1"
Top Thickness
1"

Details

Tabletop Color
Green
Material
Melamine Laminate Wood
Item
Drafting Table Top
Type
Precision Table Top
Assembly
Required
Color
Green Tint
Tilting Deg.
50 Degrees
Tabletop Material
Furniture Grade Particleboard
Product Type
Drafting Table Top

Description

Drafting Table Top, Width 72 in, Depth 37 1/2 in, Tabletop Color Green, Tabletop Material Furniture Grade Particleboard, Top Thickness 1 in, Tilting Deg. 50 Degrees , Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.