Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Dividers, Black, 11" W, PK20

  • Mfr # 4980

  • Zoro # G114235708


product price: $101.99
/pk 20, $5.10/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Overall Depth
1 in
Overall Height
1 1/2 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4980
Zoro #
G114235708
UPC #
0073555498004
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Height
1 1/2 in
Overall Width
11 in

Details

Color
Black
Material
Plastic
Item
Drawer Dividers
Assembly
Assembled
Product Type
Drawer Dividers
Compatible Manufacturer Part Number
4994BLR, 4996BLR, 4998BLR

Description

Drawer Dividers, Product Type Drawer Dividers, Overall Width 11 in, Overall Length Not Applicable, Material Plastic, Color Black, Compatible Manufacturer Part Number 4994BLR, 4996BLR, 4998BLR, Compatible Grainger Part Number 842X16, 842X23, 842X31, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.