Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, 42in, Steel Frame, White

  • Mfr # 8511BL

  • Zoro # G210794369


product price: $815.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Width
42in
Board Color
White
Board Frame Material
Steel
Frame Color
Black
Height
72in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511BL
Zoro #
G210794369
UPC #
73555851120
Country of Origin
Taiwan, Province of China

Dimensions

Dry Erase Width
42in
Height
72in
Depth
21.5in

Details

Item
Dry Erase Board
Board Color
White
Board Frame Material
Steel
Frame Color
Black
Features
Casters
Corner Shape
Rectangle

Description

Easily define any space with this magnetic whiteboard screen. Features steel frame with four casters two locking for easy mobility. Magnetic accessory tray, eraser and easel pad hooks included. Color: Black/White; Overall Width: 42in; Overall Depth: 21.5in; Overall Height: 72in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.