Zoro Homepage

E Z Sort Additional Mail Trays

  • Mfr # 7753BL

  • Zoro # G0924032


product price: $57.49
/ea

Key Features

Construction
Plastic
Color
Black
Height
1/2 in
Width
11 in
Depth
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7753BL
Zoro #
G0924032
UPC #
0073555775327
Country of Origin
United States

Dimensions

Height
1/2 in
Width
11 in
Depth
12 1/2 in

Details

Item
E-Z Sort Mail Station Additional Mail Trays for use with Sorter Module, sold separately
Construction
Plastic
Color
Black
Green Certification or Other Recognition
GREENGUARD
Material
Plastic

Description

E-Z Sort Mail Station Additional Mail Trays for use with Sorter Module, sold separately, Construction Plastic, Height 1/2 in, Width 11 in, Depth 12 1/2 in, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.