Zoro Homepage

E Z Sort Satellite Mail Station Base

  • Mfr # 7756BL

  • Zoro # G0924489


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Construction
Steel
Height
19 in
Width
57 1/2 in
Depth
18 1/4 in
For Use With
Sorter Module, sold separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756BL
Zoro #
G0924489
UPC #
0073555775624
Country of Origin
United States

Dimensions

Height
19 in
Width
57 1/2 in
Depth
18 1/4 in

Details

Item
E-Z Sort Satellite Mail Station Base
Construction
Steel
Color
Black
For Use With
Sorter Module, sold separately
Green Certification or Other Recognition
GREENGUARD
Material
Steel
Recycled Content
0.1

Description

E-Z Sort Satellite Mail Station Base, Construction Steel, Height 19 in, Width 57 1/2 in, Depth 18 1/4 in, Color Black, For Use With Sorter Module, sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.