Zoro Homepage

Economy Lab Stool, 18"x18"x16"-21", Black

  • Mfr # SAF3434BL

  • Zoro # G401859402


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3434BL
Zoro #
G401859402
UPC #
73555343427
Country of Origin
Taiwan, Province of China

Description

Multipurpose lab stool without back features long-wearing, black vinyl upholstery and a generously cushioned 13-1/2" diameter seat. Seat height adjusts pneumatically 5" from 16" to 21". Lab stool features a full 360-degree swivel seat, 2" swivel casters and 18" diameter, polished aluminum five-star base. Weight capacity is 250 lb. Stool meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.