Zoro Homepage
This item is Discontinued.
Safco 12.50 gal Oval Indoor Metal Can, Stainless Steel, Steel, 26.5 in SAF9903SS

12.50 gal Oval Indoor Metal Can, Stainless Steel, Steel, 26.5 in (Discontinued)

  • Mfr # SAF9903SS
  • Zoro # G801858852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9903SS
Zoro #
G801858852
UPC #
073555990355
Country of Origin
China

Dimensions

Height
17.5 in
Overall Width
26.5 in
Depth
14"

Details

Container Capacity
12.50 gal
Item
Indoor Metal Can
Container Shape
Oval
Color
Stainless Steel
Material
Steel

Description

Make a smooth impression with the Ellipse Step-On Receptacle. Unique shape allows it to fit into room corners to help save on valuable space and is fingerprint-proof, ensuring it will always look its best. This hands-free, steel receptacle features a rigid plastic liner with built-in bag retainer. Lid closes slowly to prevent slamming of the lid and for a more quiet close.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.