Zoro Homepage

Evos 38 gal Square Outdoor Can, Black, Open Side, Galvanized Steel, 21 in

  • Mfr # 9934BL

  • Zoro # G4431570


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Series
Evos
Container Shape
Square
Color
Black
Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9934BL
Zoro #
G4431570
UPC #
073555993424
Country of Origin
China

Dimensions

Height
41 in
Overall Width
21 in
Depth
21 in

Details

Container Capacity
38 gal
Item
Outdoor Can
Series
Evos
Container Shape
Square
Color
Black
Lid Opening Mechanism
Open Side
Material
Galvanized Steel
Container Basic Material
Metal
Finish
Powder Coated
Standards
GREENGUARD Certified
Lid Type
Hood with Open Side

Description

Waste Receptacle,38 gal.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.