BlackExecutive Chair, 22"W26"L39"H, Loop, FabricSeat, PriyaSeries (Discontinued)
- Mfr # 5076BL
- Zoro # G0926939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5076BL
Zoro #
G0926939
UPC #
073555507621
Country of Origin
Unknown
Dimensions
Overall Height
39"
Overall Width
22 in
Overall Depth
26"
Seat Depth
19 in
Seat Width
19 in
Back Height
19 in
Back Width
18 1/2 in
Seat Height Max.
20 1/2 in
Seat Height Min.
17 1/2 in
Width
26"
Height
35-1/2"
Description
Exec Chair,Fabric,Black,17-20" Seat Ht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.