Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safco Executive Mobile Lectern, 25-1/4w x 19-3/4d x 46h, Mahogany 8918MH

Executive Mobile Lectern, 25-1/4w x 19-3/4d x 46h, Mahogany (Discontinued)

  • Mfr # 8918MH
  • Zoro # G2186071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8918MH
Zoro #
G2186071
UPC #
073555891829
Country of Origin
United States

Dimensions

Height
46"
Width
15.75"; 23.5"
Depth
19.75"

Details

Item
Lectern
Sound System
No
Color
Mahogany
Material
Laminate; Wood
Includes Sound System
No
Includes Document Rail
Yes
Mobility
Mobile

Description

Lectern, Mobility Mobile, Material Wood Laminate, Includes Document Rail Yes, Includes Sound System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.