Zoro Homepage

Executive Presentation Stand, Mahogany

  • Mfr # 8919MH

  • Zoro # G5422273


product price: $573.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Type
Mobile
Color
Mahogany
Material
Furniture Grade Particleboard
Width
29-1/2"
Depth
20-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8919MH
Zoro #
G5422273
UPC #
073555891928
Country of Origin
Taiwan, Province of China

Dimensions

Width
29-1/2"
Depth
20-1/2"

Details

Type
Mobile
Color
Mahogany
Material
Furniture Grade Particleboard
Item
Executive Presentation Stand
Number of Adjustable Shelves
1
Number of Casters
4

Description

Executive Presentation Stand, Material Furniture Grade Particleboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.