Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 21-, No Arm, Black

  • Mfr # 3397BL

  • Zoro # G0928871


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat: Fabric
Color
Black
Height
31"
Width
Seat: 20-1/2"; Back: 18-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3397BL
Zoro #
G0928871
UPC #
073555339727
Country of Origin
Taiwan, Province of China

Dimensions

Height
31"
Width
Seat: 20-1/2"; Back: 18-3/4"
Overall Height
37"
Back Height
18"
Back Width
18 3/4 in
Overall Width
20 1/2 in
Seat Height Min.
18 in
Seat Height Max.
21 in
Seat Depth
20 in
Overall Depth
Seat: 20"
Seat Width
20-1/2"
Seat Height Range
21-
Seat-Depth
20"

Details

Style
Task Chair
Material
Seat: Fabric
Color
Black
Item
Task Chair
Base Style
5-Star
Caster Type
Carpet
Back Color
Black
Arm Style
No Arm
Weight Capacity
500 lb.
Assembled/Unassembled
Unassembled
Number of Glides
0
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Number of Casters
5
Series
Vue
Office Chair Style
Task Chair
Backrest
Breathable Mesh

Description

Task Chair, Task Chair, Back Color Family Black, Back Material Family Fabric, Seat Material Fabric, Back Material Fabric, Nominal Seat Height Range 18 in to 21 in, Seat Color Black, Weight Capacity 500 lb, Unassembled, Seat Height Min. 18 in, Seat Height Max. 21 in, Back Height 18 in, Arm Style No Arm, Caster Type Carpet, Overall Height 36 in, Overall Width 20 1/2 in, Overall Depth 20 in, Seat Width 20 1/2 in, Seat Depth 20 in, Back Width 18 3/4 in, Number of Casters 5, Number of Glides 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.