Flat File Cabinet Base, Gray, Closed
Mfr # 4973LG
Zoro # G814235718
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Depth
30 in
Overall Height
4 3/4 in
Overall Width
46 1/4 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4973LG
Zoro #
G814235718
UPC #
0073555497335
Country of Origin
Thailand
Dimensions
Overall Depth
30 in
Overall Height
4 3/4 in
Overall Width
46 1/4 in
Details
Color
Gray
Item
Flat File Cabinet Base
Assembly
Unassembled
Compatible Manufacturer Part Number
4972LG
Closure
Closed
Product Type
Flat File Cabinet Base
Material Gauge
22 ga
Description
Flat File Cabinet Base, Overall Height 4 3/4 in, Overall Width 46 1/4 in, Overall Depth 30 in, Color Gray, Product Type Flat File Cabinet Base, Closure Closed, Material Gauge 22 ga, Compatible Manufacturer Part Number 4972LG, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.