
Flat File Cabinet Base, Gray, Closed
Mfr # 4999GRR
Zoro # G314235676
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
38 3/4 in
Overall Height
6 in
Overall Width
53 3/8 in
Assembly
Unassembled
Closure
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4999GRR
Zoro #
G314235676
UPC #
0073555499933
Country of Origin
United States
Dimensions
Overall Depth
38 3/4 in
Overall Height
6 in
Overall Width
53 3/8 in
Details
Color
Gray
Item
Flat File Cabinet Base
Assembly
Unassembled
Closure
Closed
Compatible Manufacturer Part Number
4998
Product Type
Flat File Cabinet Base
Material Gauge
22 ga
Description
Flat File Cabinet Base, Overall Height 6 in, Overall Width 53 3/8 in, Overall Depth 38 3/4 in, Color Gray, Product Type Flat File Cabinet Base, Closure Closed, Material Gauge 22 ga, Compatible Manufacturer Part Number 4998, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.