Flat File Cabinet Base, Gray, Open
Mfr # 4971LG
Zoro # G814235640
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Depth
25 3/4 in
Overall Height
20 1/2 in
Overall Width
40 1/4 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4971LG
Zoro #
G814235640
UPC #
0073555497137
Country of Origin
Thailand
Dimensions
Overall Depth
25 3/4 in
Overall Height
20 1/2 in
Overall Width
40 1/4 in
Details
Color
Gray
Item
Flat File Cabinet Base
Assembly
Unassembled
Material Gauge
22 ga
Product Type
Flat File Cabinet Base
Compatible Manufacturer Part Number
4969LG
Closure
Open
Description
Flat File Cabinet Base, Overall Height 20 1/2 in, Overall Width 40 1/4 in, Overall Depth 25 3/4 in, Color Gray, Product Type Flat File Cabinet Base, Closure Open, Material Gauge 22 ga, Compatible Manufacturer Part Number 4969LG, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.