
Flat File Cabinet Base, White, Closed
Mfr # 4995TSR
Zoro # G714235634
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Depth
26 3/4 in
Overall Height
1 1/2 in
Assembly
Unassembled
Overall Width
40 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4995TSR
Zoro #
G714235634
UPC #
0073555499568
Country of Origin
United States
Dimensions
Overall Depth
26 3/4 in
Overall Height
1 1/2 in
Overall Width
40 3/8 in
Details
Color
White
Item
Flat File Cabinet Base
Assembly
Unassembled
Material Gauge
22 ga
Closure
Closed
Compatible Manufacturer Part Number
4994
Product Type
Flat File Cabinet Base
Description
Flat File Cabinet Base, Overall Height 1 1/2 in, Overall Width 40 3/8 in, Overall Depth 26 3/4 in, Color White, Product Type Flat File Cabinet Base, Closure Closed, Material Gauge 22 ga, Compatible Manufacturer Part Number 4994, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.