Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat File Cabinet Base, White, Closed

  • Mfr # 4995WHR

  • Zoro # G714235658


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Depth
26 3/4 in
Overall Height
1 1/2 in
Assembly
Unassembled
Overall Width
40 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4995WHR
Zoro #
G714235658
UPC #
0073555499599
Country of Origin
United States

Dimensions

Overall Depth
26 3/4 in
Overall Height
1 1/2 in
Overall Width
40 3/8 in

Details

Color
White
Assembly
Unassembled
Item
Flat File Cabinet Base
Material Gauge
22 ga
Compatible Manufacturer Part Number
4994
Product Type
Flat File Cabinet Base
Closure
Closed

Description

Flat File Cabinet Base, Overall Height 1 1/2 in, Overall Width 40 3/8 in, Overall Depth 26 3/4 in, Color White, Product Type Flat File Cabinet Base, Closure Closed, Material Gauge 22 ga, Compatible Manufacturer Part Number 4994, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.