
Flat File Cabinet Base, White, Closed
Mfr # 4997WHR
Zoro # G514235704
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
32 3/4 in
Overall Height
6 in
Overall Width
46 3/8 in
Assembly
Unassembled
Product Type
Flat File Cabinet Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4997WHR
Zoro #
G514235704
UPC #
0073555499797
Country of Origin
United States
Dimensions
Overall Depth
32 3/4 in
Overall Height
6 in
Overall Width
46 3/8 in
Details
Color
White
Item
Flat File Cabinet Base
Assembly
Unassembled
Product Type
Flat File Cabinet Base
Compatible Manufacturer Part Number
4986, 4996
Closure
Closed
Material Gauge
22 ga
Description
Flat File Cabinet Base, Overall Height 6 in, Overall Width 46 3/8 in, Overall Depth 32 3/4 in, Color White, Product Type Flat File Cabinet Base, Closure Closed, Material Gauge 22 ga, Compatible Manufacturer Part Number 4986, 4996, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.