Flat File Cabinet Base, White, Open
Mfr # 4975WH
Zoro # G114235661
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Depth
29 3/8 in
Overall Height
20 in
Overall Width
40 3/8 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4975WH
Zoro #
G114235661
UPC #
0073555497595
Country of Origin
United States
Dimensions
Overall Depth
29 3/8 in
Overall Height
20 in
Overall Width
40 3/8 in
Details
Color
White
Assembly
Unassembled
Item
Flat File Cabinet Base
Product Type
Flat File Cabinet Base
Closure
Open
Material Gauge
22 ga
Compatible Manufacturer Part Number
4994
Description
Flat File Cabinet Base, Overall Height 20 in, Overall Width 40 3/8 in, Overall Depth 29 3/8 in, Color White, Product Type Flat File Cabinet Base, Closure Open, Material Gauge 22 ga, Compatible Manufacturer Part Number 4994, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.