Zoro Homepage

Flat File Cabinet Base, White, Open

  • Mfr # 4979TS

  • Zoro # G414235675


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Depth
41 1/2 in
Overall Height
20 in
Assembly
Unassembled
Overall Width
53 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4979TS
Zoro #
G414235675
UPC #
0073555497960
Country of Origin
United States

Dimensions

Overall Depth
41 1/2 in
Overall Height
20 in
Overall Width
53 3/8 in

Details

Color
White
Assembly
Unassembled
Item
Flat File Cabinet Base
Compatible Manufacturer Part Number
4998
Closure
Open
Material Gauge
22 ga
Product Type
Flat File Cabinet Base

Description

Flat File Cabinet Base, Overall Height 20 in, Overall Width 53 3/8 in, Overall Depth 41 1/2 in, Color White, Product Type Flat File Cabinet Base, Closure Open, Material Gauge 22 ga, Compatible Manufacturer Part Number 4998, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.