Flat File Cabinet Base, White, Open
Mfr # 4979WH
Zoro # G214235653
product price: $660.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Depth
41 1/2 in
Overall Height
20 in
Overall Width
53 3/8 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4979WH
Zoro #
G214235653
UPC #
0073555497991
Country of Origin
United States
Dimensions
Overall Depth
41 1/2 in
Overall Height
20 in
Overall Width
53 3/8 in
Details
Color
White
Item
Flat File Cabinet Base
Assembly
Unassembled
Product Type
Flat File Cabinet Base
Compatible Manufacturer Part Number
4998
Material Gauge
22 ga
Closure
Open
Description
Flat File Cabinet Base, Overall Height 20 in, Overall Width 53 3/8 in, Overall Depth 41 1/2 in, Color White, Product Type Flat File Cabinet Base, Closure Open, Material Gauge 22 ga, Compatible Manufacturer Part Number 4998, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.