Zoro Homepage

Flat File Cabinet BaseTropic Sand, Closed

  • Mfr # 4999TSR

  • Zoro # G414235699


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
38 3/4 in
Overall Height
6 in
Overall Width
53 3/8 in
Assembly
Unassembled
Closure
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4999TSR
Zoro #
G414235699
UPC #
0073555499964
Country of Origin
United States

Dimensions

Overall Depth
38 3/4 in
Overall Height
6 in
Overall Width
53 3/8 in

Details

Color
Tropic Sand
Item
Flat File Cabinet Base
Assembly
Unassembled
Closure
Closed
Product Type
Flat File Cabinet Base
Material Gauge
22 ga
Compatible Manufacturer Part Number
4998

Description

Flat File Cabinet Base, Overall Height 6 in, Overall Width 53 3/8 in, Overall Depth 38 3/4 in, Color Tropic Sand, Product Type Flat File Cabinet Base, Closure Closed, Material Gauge 22 ga, Compatible Manufacturer Part Number 4998, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.