Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat File Cabinet, Gray, 5 Drawers

  • Mfr # 4969LG

  • Zoro # G514235728


product price: $905.42
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Number of Drawers
5
Overall Depth
26 in
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4969LG
Zoro #
G514235728
UPC #
0073555496932
Country of Origin
Thailand

Dimensions

Overall Depth
26 in
Overall Height
16 1/2 in
Inside Drawer Depth
25 1/4 in
Overall Width
40 1/4 in
Inside Drawer Width
37 in
Inside Drawer Height
1 1/8 in

Details

Color
Gray
Material
Steel
Number of Drawers
5
Finish
Powder Coated
Assembly
Unassembled
Item
Flat File Cabinet
Includes
Label Holders
Drawer Weight Capacity
60 lb
Includes Assembly Tools
Yes
Includes Label Holders
Yes
Material Gauge
22 ga
Pull Shape
Handle
Product Type
Flat File Cabinet
Locking
No
Stackable
Yes
Number of Locking Drawers
0
Stacking Capacity
2
Number of Keys
0

Description

Flat File Cabinet, Color Gray, Finish Powder Coated, Locking No, Material Steel, Number of Drawers 5, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 40 1/4 in, Product Type Flat File Cabinet, Includes Label Holders, Inside Drawer Depth 25 1/4 in, Inside Drawer Height 1 1/8 in, Inside Drawer Width 37 in, Assembly Unassembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Drawer Weight Capacity 60 lb, Includes Label Holders Yes, Lock Parity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.