Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat File Cabinet, Tropic Sand, 5 Drawers

  • Mfr # 4998TSR

  • Zoro # G714235641


product price: $1,933.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Drawers
5
Overall Depth
41 1/2 in
Overall Height
16 1/2 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4998TSR
Zoro #
G714235641
UPC #
0073555499865
Country of Origin
United States

Dimensions

Overall Depth
41 1/2 in
Overall Height
16 1/2 in
Inside Drawer Depth
38 in
Overall Width
53 1/2 in
Inside Drawer Height
2 1/8 in
Inside Drawer Width
50 in

Details

Color
Tropic Sand
Material
Steel
Number of Drawers
5
Finish
Powder Coated
Assembly
Unassembled
Includes
Label Holders
Item
Flat File Cabinet
Includes Label Holders
Yes
Product Type
Flat File Cabinet
Drawer Slide Type
Ball Bearing
Stackable
Yes
Material Gauge
22 ga
Locking
Yes
Includes Assembly Tools
Yes
Number of Keys
0
Lockable Drawer Location
All
Stacking Capacity
5
Number of Locking Drawers
5
Drawer Weight Capacity
100 lb
Pull Shape
Handle
Lock Parity
Identical

Description

Flat File Cabinet, Color Tropic Sand, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 41 1/2 in, Overall Height 16 1/2 in, Overall Width 53 1/2 in, Product Type Flat File Cabinet, Includes Label Holders, Inside Drawer Depth 38 in, Inside Drawer Height 2 1/8 in, Inside Drawer Width 50 in, Assembly Unassembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Drawer Slide Type Ball Bearing, Drawer Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.