Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Pivot Seat, 16"L36"H (Discontinued)

  • Mfr # FWS-1000-CT
  • Zoro # G6418659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-1000-CT
Zoro #
G6418659
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36"
Overall Depth
16"
Width
13-1/2"
Height
24-1/2"

Details

Item
Pivot Seat
Color
Citrus
Weight Capacity
300 lb.

Description

Focal Pivot Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.