Zoro Homepage

Footrest, Metal; Steel, Black

  • Mfr # 5124

  • Zoro # G503522587


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width
12"
Length
20"
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5124
Zoro #
G503522587
UPC #
073555512403
Country of Origin
China

Dimensions

Width
12"
Length
20"
Height
15"
Overall Width
12 in
Overall Height
15 in
Overall Length
20 in

Details

Item
Foot Rest
Color
Black
Material
Steel
Product Type
Foot Rest
Features
Anti-Slip, Textured Surface

Description

Foot Rest, Color Black, Features Anti-Slip, Textured Surface, Material Steel, Overall Height 15 in, Overall Length 20 in, Overall Width 12 in, Product Type Foot Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.