Zoro Homepage

Glides, 2 in W 2" L 2" H

  • Mfr # 5138

  • Zoro # G6420725


product price: $33.99
/ea

Key Features

Overall Height
2"
Overall Width
2 in
Overall Depth
2"
Width
2"
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138
Zoro #
G6420725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2"
Overall Width
2 in
Overall Depth
2"
Width
2"

Details

Item
Glides
Material
Nylon

Description

Nylon Glides,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.