Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half-Round Recycling Receptacle, Black/Blue, Plastic, 13" Dia

  • Mfr # 9927BB

  • Zoro # G5659281


product price: $32.39
/ea

Key Features

Trash Container Capacity
6 gal
Container Shape
Half-Round
Top Type
Open
Color
Black/Blue
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927BB
Zoro #
G5659281
UPC #
073555992700
Country of Origin
China

Dimensions

Width
13"
Diameter
13"
Height
131/2 in
Container Depth
8"
Depth
8 in
Length
8"
Width/Diameter
13"

Details

Item
Recycling Receptacle
Trash Container Capacity
6 gal
Container Shape
Half-Round
Top Type
Open
Color
Black/Blue
Material
Plastic
Number of Openings
2
Shape
Half Round
Specific Container Material
Plastic
Top Design
Open
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Finish
Smooth
Indoor/Outdoor
Indoor
Lid Type
Open
Product Type
Recycling Receptacle

Description

Top Type Open, Color Black/Blue, Container Shape Half-Round, Height 13 1/2 in, Specific Container Material Plastic, Finish Smooth, Container Mounting Style Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.