Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half-Round Trash Can, Black; Blue, Plastic

  • Mfr # 9927BB

  • Zoro # G506437819


product price: $39.19
/ea

Key Features

Container Capacity
3 gal
Container Shape
Half-Round
Color
Black; Blue
Material
Plastic
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927BB
Zoro #
G506437819
UPC #
73555992700
Country of Origin
China

Dimensions

Overall Width
13 in
Depth
8 in
Height
13.5 in

Details

Item
Trash Can
Container Capacity
3 gal
Container Shape
Half-Round
Color
Black; Blue
Material
Plastic
Lid Opening Mechanism
Open Top
Standards
GREENGUARD Certified

Description

Solves all any desk-side recycling needs. Latch two of these receptacles together for waste and recyclables, for two different types of recyclables, or use them individually. Combo-set includes one black and one blue receptacle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.