Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Clamps For 18" x 24" Sheets, PK6

  • Mfr # 50016

  • Zoro # G6420768


product price: $255.59
/pk 6, $42.60/ea
Free Shipping & Returns

Key Features

Product Type
Hanging Clamps For 18" x 24" Sheets,PK6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50016
Zoro #
G6420768
UPC #
-
Country of Origin
China

Details

Item
Hanging Clamps For 18" x 24" Sheets,PK6
Product Type
Hanging Clamps For 18" x 24" Sheets,PK6

Description

Hanging Clamps For 18 In. x 24 In. Sheets,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.