Heavy Duty Stool, 26"x26"x39" to 48-1/2", BK/Fabric Seat

  • Mfr # SAF3394BL

  • Zoro # G301859304


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Style
Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF3394BL
Zoro #
G301859304
UPC #
73555339420
Country of Origin
Taiwan, Province of China

Details

Style
Stool

Description

View life from a new perspective - one of comfort, performance and design with the Vue Heavy-duty Stool, the ultimate in extended-height seating. Rated for 24/7 use, the mesh back offers ample support and ergonomic shaping to provide all-day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout every workday no matter how many hours you put in. 26" diameter five-star base features 2-1/2" diameter, dual-wheel carpet casters to roll smoothly from work area to work area. Functions include a reinforced mechanism with back tilt, back-height adjustment from 14" to 17-1/2", pneumatic seat-height adjustment from 23" to 32-1/2", and 360-degree swivel. Steel footring is height-adjustable to suit your size. Weight capacity is 350 lb. Overall height is 39" to 48-1/2". Fabric-upholstered seat size is 20-1/2" wide x 20" deep. Nylon mesh back measures 18-3/4" wide x 18" high. Optional T-pad arms (sold separately) are adjustable in height and width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.